#2-56 x 1/4" Black Oxide Carbon Steel Button Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G2104356| Mfr #: U07150.008.0025

$8.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104356 Mfr #: U07150.008.0025
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelDrive Type: Hex Socket
Thread Length: 1/4"Thread Style: Fully Threaded
Temp. Range: -65 Degrees F to 300 Degrees FLength: 1/4"
Dia./Thread Size: #2-56Basic Material: Steel
Fastener Thread Type: UNC (Coarse)Min. Tensile Strength: 145,000 psi
Rockwell Hardness: C37 to to C44System of Measurement: Inch
Screw Industry Standards: ASTM F835, ASME B18.3Drive Size: 0.050"
Thread Dia.: #2Head Height: 3/64"
Screw Head Type: ButtonCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #2-56, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 0.050 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 3/64 In., Thread Dia. #2, Package Quantity 100

Reviews