#4-40 x 1/2" Black Oxide Carbon Steel Button Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1638131| Mfr #: U07150.011.0050

$9.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #4
Fastener Finish: Black Oxide
Head Height: 0.059"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638131 Mfr #: U07150.011.0050
Thread Dia.: #4Fastener Finish: Black Oxide
Head Height: 0.059"Item: Socket Head Cap Screw
Min. Tensile Strength: 145,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to to C44Screw Industry Standards: ASTM F835, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #4-40Vented Hole Size: Not Vented
Thread Length: 1/2"Basic Material: Steel
Drive Size: 1/16"Length: 1/2"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 0.213"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Reviews