#4-40 x 3/8" Black Oxide Carbon Steel Button Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G0292467| Mfr #: U07150.011.0037

$9.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0292467 Mfr #: U07150.011.0037
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.213"
Drive Type: Hex SocketThread Length: 3/8"
Thread Style: Fully ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 3/8"Dia./Thread Size: #4-40
Basic Material: SteelFastener Thread Type: UNC (Coarse)
Min. Tensile Strength: 145,000 psiRockwell Hardness: C37 to to C44
System of Measurement: InchScrew Industry Standards: ASTM F835, ASME B18.3
Drive Size: 1/16"Thread Dia.: #4
Head Height: 0.059"Screw Head Type: Button
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Reviews