Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#5-40 x 1/2" Black Oxide Carbon Steel Button Socket Head Cap Screw, 100 pk.
  • Zoro #: G0285101
  • Mfr #: U07150.012.0050
$14.99 ($0.15/unit)
  • Drive Type: Hex Socket
  • Screw Industry Standards: ASTM F835, ASME B18.3
  • Length: 1/2"
See full product details
Orders over $50 ship free.

Fabory #U07150.012.0050 Specifications

  • Zoro #: G0285101
  • Mfr #: U07150.012.0050
Drive Type: Hex Socket Screw Industry Standards: ASTM F835, ASME B18.3
Length: 1/2" Vented Hole Size: Not Vented
Rockwell Hardness: C37 to to C44 Temp. Range: -65 Degrees F to 300 Degrees F
Min. Tensile Strength: 145,000 psi Material Grade: Alloy Steel
Item: Socket Head Cap Screw Thread Style: Fully Threaded
Thread Direction: Right Hand Drive Size: 5/64"
Screw Head Type: Button Fastener Industry Standards: ASTM F835, ASME B18.3
Screw Style: Socket Head Cap Screw Thread Dia.: #5
Dia./Thread Size: #5-40 Basic Material: Steel
Fastener Thread Type: UNC (Coarse) Fastener Finish: Black Oxide
Head Dia.: 7/32" Class: 3A
Thread Length: 1/2" Head Height: 1/16"
System of Measurement: Inch Min. Thread Length: 1/2"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat socket head cap screws pair with flat washers to sit flush with surfaces. Product specs for this Socket Head Cap Screw include the following: LENGTH: 1/2", SCREW HEAD TYPE: Button, BASIC MATERIAL: Steel

Reviews of Fabory #U07150.012.0050