THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/16"-18 x 1-1/4" Black Oxide Carbon Steel Button Socket Head Cap Screw, 50 pk.

FABORY| Zoro #: G2025642| Mfr #: U07150.031.0125

$8.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025642 Mfr #: U07150.031.0125
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.547"
Drive Type: Hex SocketThread Length: 1-1/4"
Thread Style: Fully ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 1-1/4"Dia./Thread Size: 5/16"-18
Basic Material: SteelFastener Thread Type: UNC (Coarse)
Min. Tensile Strength: 145,000 psiRockwell Hardness: C37 to C44
System of Measurement: InchScrew Industry Standards: ASTM F835, ASME B18.3
Drive Size: 3/16"Thread Dia.: 5/16"
Head Height: 0.166"Screw Head Type: Button
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 50

Reviews