Zoro Select
5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK
Mfr # U07230.031.0050
Zoro # G0398614
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Head Type Button
- Drive Type Hex
- Drive Size 3/16 in
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07230.031.0037
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07230.031.0062
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07410.031.0062
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK M07090.060.0016
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK SCIA-120100-025P
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK M07151.060.0045
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK U07000.016.0137
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK U07410.009.0018
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain PEEK, 5/8 in Length, 10 PK PK1032-58SHC-01
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 60 PK B07000.050.0550
- KERR LAKESIDE 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 10 PK 100C650KCS
- Zoro Select Socket Head Cap Screws