Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#6-32 x 3/16" Black Oxide Carbon Steel Button Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G0890662| Mfr #: U07150.013.0018

$13.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #6
Fastener Finish: Black Oxide
Head Height: 0.073"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890662 Mfr #: U07150.013.0018
Thread Dia.: #6Fastener Finish: Black Oxide
Head Height: 0.073"Item: Socket Head Cap Screw
Min. Tensile Strength: 145,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to to C44Screw Industry Standards: ASTM F835, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #6-32Vented Hole Size: Not Vented
Thread Length: 3/16"Basic Material: Steel
Drive Size: 5/64"Length: 3/16"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 1/4"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 3/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Reviews