Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#6-32 x 5/16" Black Oxide Carbon Steel Button Socket Head Cap Screw, 100 pk.
  • Zoro #: G0280804
  • Mfr #: U07150.013.0031
$8.13 ($0.08/unit)
  • Drive Size: 5/64"
  • Dia./Thread Size: #6-32
  • Item: Socket Head Cap Screw
See full product details
Orders over $50 ship free.

Fabory #U07150.013.0031 Specifications

  • Zoro #: G0280804
  • Mfr #: U07150.013.0031
Drive Size: 5/64" Dia./Thread Size: #6-32
Item: Socket Head Cap Screw Head Height: 0.073"
Temp. Range: -65 Degrees F to 300 Degrees F Thread Direction: Right Hand
Screw Head Type: Button Basic Material: Steel
Min. Tensile Strength: 145,000 psi Fastener Industry Standards: ASTM F835, ASME B18.3
Thread Dia.: #6 Vented Hole Size: Not Vented
Thread Length: 5/16" Material Grade: Alloy Steel
Length: 5/16" Head Dia.: 1/4"
Drive Type: Hex Socket Class: 3A
Rockwell Hardness: C37 to to C44 System of Measurement: Inch
Screw Style: Socket Head Cap Screw Thread Style: Fully Threaded
Screw Industry Standards: ASTM F835, ASME B18.3 Fastener Finish: Black Oxide
Fastener Thread Type: UNC (Coarse) Min. Thread Length: 5/16"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 5/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/16 In., Head Height 0.073 In., Thread Dia. #6, Package Quantity 100

Reviews of Fabory #U07150.013.0031