Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.50 x 25mm Zinc-Plated 10.9 Steel Socket Head Cap Screw, 100 pk.
  • Zoro #: G0206775
  • Mfr #: M07151.100.0025
$20.72 ($0.21/unit)
  • Head Height: 5.5mm
  • Basic Material: Steel
  • Dia./Thread Size: M10-1.50
See full product details
Orders over $75 ship free.

Fabory #M07151.100.0025 Specifications

  • Zoro #: G0206775
  • Mfr #: M07151.100.0025
Head Height: 5.5mm Basic Material: Steel
Dia./Thread Size: M10-1.50 Temp. Range: -58 Degrees to 302 Degrees
Fastener Thread Type: Metric Coarse Fastener Industry Standards: ISO 7380-1
Rockwell Hardness: C32 to C39 Drive Type: Hex Socket
Fastener Finish: Zinc Thread Dia.: M10
System of Measurement: Metric Thread Length: 25mm
Head Dia.: 17.5mm Min. Tensile Strength: 1000 N/mm2
Thread Direction: Right Hand Drive Size: 8mm
Item: Socket Head Cap Screw Thread Style: Fully Threaded
Screw Industry Standards: ISO 7380-1 Screw Head Type: Button
Screw Style: Socket Head Cap Screw Material Grade: Class 10.9
Length: 25mm Min. Thread Length: 25mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M10-1.50, Length 25mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 100

Reviews of Fabory #M07151.100.0025