Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.50 x 30mm Zinc-Plated 10.9 Steel Socket Head Cap Screw, 100 pk.
  • Zoro #: G0206766
  • Mfr #: M07151.100.0030
$23.04 ($0.23/unit)
  • Basic Material: Steel
  • Thread Dia.: M10
  • Fastener Thread Type: Metric Coarse
See full product details
Orders over $75 ship free.

Fabory #M07151.100.0030 Specifications

  • Zoro #: G0206766
  • Mfr #: M07151.100.0030
Basic Material: Steel Thread Dia.: M10
Fastener Thread Type: Metric Coarse Drive Type: Hex Socket
Drive Size: 8 mm Length: 30 mm
Material Grade: Class 10.9 Rockwell Hardness: C32 to C39
Item: Socket Head Cap Screw Screw Industry Standards: ISO 7380-1
Head Height: 5.5 mm System of Measurement: Metric
Min. Tensile Strength: 1,000 N/sq mm Fastener Industry Standards: ISO 7380-1
Screw Style: Socket Head Cap Screw Thread Direction: Right Hand
Fastener Finish: Zinc Temp. Range: -58 Degrees to 302 Degrees
Thread Style: Fully Threaded Thread Length: 30 mm
Dia./Thread Size: M10-1.50 Head Dia.: 17.5 mm
Screw Head Type: Button Min. Thread Length: 30 mm
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M10-1.50, Length 30mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 100

Reviews of Fabory #M07151.100.0030