Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.50 x 55mm Zinc-Plated 10.9 Steel Socket Head Cap Screw, 50 pk.
  • Zoro #: G0206748
  • Mfr #: M07151.100.0055
$19.07 ($0.38/unit)
  • Material Grade: Class 10.9
  • Drive Type: Hex Socket
  • Thread Dia.: M10
See full product details
Orders over $75 ship free.

Fabory #M07151.100.0055 Specifications

  • Zoro #: G0206748
  • Mfr #: M07151.100.0055
Material Grade: Class 10.9 Drive Type: Hex Socket
Thread Dia.: M10 Thread Length: 40mm
Item: Socket Head Cap Screw Head Dia.: 17.5mm
Length: 55mm Fastener Thread Type: Metric Coarse
Dia./Thread Size: M10-1.50 Fastener Industry Standards: ISO 7380-1
Fastener Finish: Zinc Basic Material: Steel
Temp. Range: -58 Degrees to 302 Degrees Drive Size: 8mm
System of Measurement: Metric Min. Tensile Strength: 1000 N/mm2
Screw Industry Standards: ISO 7380-1 Screw Style: Socket Head Cap Screw
Rockwell Hardness: C32 to C39 Head Height: 5.5mm
Thread Style: Fully Threaded Thread Direction: Right Hand
Screw Head Type: Button Min. Thread Length: 40mm
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M10-1.50, Length 55mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 50

Reviews of Fabory #M07151.100.0055