Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M10-1.50 x 80mm 10.9 Steel Socket Head Cap Screw, 50 pk.

  • Zoro #: G0206781
  • Mfr #: M07150.100.0080
$28.00 ($0.56/unit)
  • Dia./Thread Size: M10-1.50
  • Head Dia.: 17.5 mm
  • Temp. Range: -58 Degrees to 302 Degrees
See full product details
Orders over $75 ship free.

Fabory #M07150.100.0080 Specifications

  • Zoro #: G0206781
  • Mfr #: M07150.100.0080
Dia./Thread Size: M10-1.50 Head Dia.: 17.5 mm
Temp. Range: -58 Degrees to 302 Degrees Basic Material: Steel
Screw Industry Standards: ISO 7380-1 Min. Tensile Strength: 1,000 N/sq mm
Head Height: 5.5 mm Fastener Thread Type: Metric Coarse
Material Grade: Class 10.9 Drive Type: Hex Socket
Item: Socket Head Cap Screw Fastener Industry Standards: ISO 7380-1
Length: 80 mm Thread Style: Fully Threaded
Fastener Finish: Black Oxide Screw Style: Socket Head Cap Screw
Rockwell Hardness: C32 to C39 Thread Length: 40 mm
Drive Size: 8 mm Thread Direction: Right Hand
System of Measurement: Metric Thread Dia.: M10
Screw Head Type: Button Min. Thread Length: 40 mm
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M10-1.50, Length 80mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 50

Reviews of Fabory #M07150.100.0080