Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.50 x 90mm Zinc-Plated 10.9 Steel Socket Head Cap Screw, 50 pk.
  • Zoro #: G0206711
  • Mfr #: M07151.100.0090
$42.19 ($0.84/unit)
  • Temp. Range: -58 Degrees to 302 Degrees
  • Fastener Thread Type: Metric Coarse
  • Screw Style: Socket Head Cap Screw
See full product details
Orders over $75 ship free.

Fabory #M07151.100.0090 Specifications

  • Zoro #: G0206711
  • Mfr #: M07151.100.0090
Temp. Range: -58 Degrees to 302 Degrees Fastener Thread Type: Metric Coarse
Screw Style: Socket Head Cap Screw Thread Style: Fully Threaded
Rockwell Hardness: C32 to C39 Fastener Industry Standards: ISO 7380-1
Drive Size: 8 mm Head Dia.: 17.5 mm
Material Grade: Class 10.9 Dia./Thread Size: M10-1.50
Head Height: 5.5 mm Length: 90 mm
System of Measurement: Metric Min. Tensile Strength: 1,000 N/sq mm
Thread Dia.: M10 Fastener Finish: Zinc
Thread Direction: Right Hand Screw Industry Standards: ISO 7380-1
Drive Type: Hex Socket Basic Material: Steel
Screw Head Type: Button Thread Length: 40 mm
Item: Socket Head Cap Screw Min. Thread Length: 40 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M10-1.50, Length 90mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 50

Reviews of Fabory #M07151.100.0090