STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M2-0.40 x 4mm Black Oxide 12.9 Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1692205| Mfr #: M07000.020.0004

$8.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: M2
Fastener Finish: Black Oxide
Head Height: 2mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692205 Mfr #: M07000.020.0004
Thread Dia.: M2Fastener Finish: Black Oxide
Head Height: 2mmItem: Metric Socket Head Cap Screw
Min. Tensile Strength: 176,900 psiMaterial Grade: Class 12.9
Rockwell Hardness: C39 to C44Fastener Thread Type: Metric Coarse
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Head Type: CylindricalScrew Industry Standards: DIN 912
System of Measurement: MetricDrive Type: Hex Socket
Dia./Thread Size: M2-0.40Vented Hole Size: Not Vented
Thread Length: 4mmBasic Material: Steel
Drive Size: 1.5mmLength: 4mm
Head Dia.: 3.8mmThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M2-0.40, Length 4mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 4mm, Head Height 2mm, Thread Dia. M2, Package Quantity 100

Reviews