Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M6-1.00 x 18mm 12.9 Steel Socket Head Cap Screw, 100 pk.

  • Zoro #: G0073897
  • Mfr #: M07000.060.0018
$14.60 4% off
$14.00 ($0.14/unit)
  • Item: Metric Socket Head Cap Screw
  • System of Measurement: Metric
  • Drive Size: 5 mm
See full product details
Orders over $75 ship free.

Fabory #M07000.060.0018 Specifications

  • Zoro #: G0073897
  • Mfr #: M07000.060.0018
Item: Metric Socket Head Cap Screw System of Measurement: Metric
Drive Size: 5 mm Basic Material: Steel
Thread Dia.: M6 Screw Industry Standards: DIN 912
Fastener Thread Type: Metric Coarse Length: 18 mm
Fastener Industry Standards: DIN 912 Fastener Finish: Black Oxide
Head Dia.: 10 mm Thread Style: Fully Threaded
Screw Style: Socket Head Cap Screw Material Grade: Class 12.9
Drive Type: Hex Socket Rockwell Hardness: C39 to C44
Screw Head Type: Cylindrical Dia./Thread Size: M6-1.00
Thread Length: 18 mm Vented Hole Size: Not Vented
Min. Tensile Strength: 176,000 psi Thread Direction: Right Hand
Head Height: 6 mm Temp. Range: -58 Degrees to 302 Degrees F
Min. Thread Length: 18 mm Shop By: New Low Price
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M6-1.00, Length 18mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Reviews of Fabory #M07000.060.0018