Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M8-1.25 x 30mm 12.9 Steel Socket Head Cap Screw, 100 pk.

  • Zoro #: G0065838
  • Mfr #: M07000.080.0030

$20.11 ($0.20/unit)

  • Fastener Thread Type: Metric Coarse
  • Basic Material: Steel
  • Thread Dia.: M8
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M07000.080.0030 Specifications

  • Zoro #: G0065838
  • Mfr #: M07000.080.0030
Fastener Thread Type: Metric Coarse Basic Material: Steel
Thread Dia.: M8 Vented Hole Size: Not Vented
Screw Head Type: Cylindrical Fastener Industry Standards: DIN 912
Length: 30mm Head Dia.: 13mm
Rockwell Hardness: C39 to C44 Min. Tensile Strength: 176,000 psi
Drive Type: Hex Socket Screw Industry Standards: DIN 912
Head Height: 8mm Fastener Finish: Black Oxide
Screw Style: Socket Head Cap Screw Thread Direction: Right Hand
Thread Style: Fully Threaded Dia./Thread Size: M8-1.25
Thread Length: 30mm Material Grade: Class 12.9
System of Measurement: Metric Drive Size: 6mm
Item: Metric Socket Head Cap Screw Temp. Range: -58 Degrees to 302 Degrees F
Min. Thread Length: 30mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Zoro offers socket head cap screws in convenient packages of 25, 50, and 100 to meet your needs. Here is some additional information about Fabory Metric Socket Head Cap Screw. Length: 30mm, Screw Head Type: Cylindrical, Basic Material: Steel.

Reviews of Fabory #M07000.080.0030