Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 100mm Zinc-Plated 8.8 Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0206705
  • Mfr #: M07160.120.0100
$20.36 ($0.81/unit)
  • Item: Socket Head Cap Screw
  • Min. Tensile Strength: 800 N/mm2
  • Fastener Industry Standards: DIN 912
See full product details
Orders over $75 ship free.

Fabory #M07160.120.0100 Specifications

  • Zoro #: G0206705
  • Mfr #: M07160.120.0100
Item: Socket Head Cap Screw Min. Tensile Strength: 800 N/mm2
Fastener Industry Standards: DIN 912 Thread Direction: Right Hand
Screw Industry Standards: DIN 912 Head Height: 12mm
Length: 100mm Drive Type: Hex Socket
Screw Head Type: Cylindrical Drive Size: 10mm
Thread Dia.: M12 Thread Style: Partially Threaded
Temp. Range: -58 Degrees to 302 Degrees Material Grade: Class 8.8
Basic Material: Steel Fastener Finish: Zinc
Thread Length: 50mm System of Measurement: Metric
Rockwell Hardness: C22 to C34 Fastener Thread Type: Metric Coarse
Screw Style: Socket Head Cap Screw Dia./Thread Size: M12-1.75
Head Dia.: 18mm Min. Thread Length: 50mm
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 8.8, M12-1.75, Length 100mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 12mm, Thread Dia. M12, Package Quantity 25

Reviews of Fabory #M07160.120.0100