Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M12-1.75 x 120mm Zinc-Plated 8.8 Steel Socket Head Cap Screw, 25 pk.

  • Zoro #: G0206687
  • Mfr #: M07160.120.0120
$28.56 ($1.14/unit)
  • Thread Direction: Right Hand
  • Drive Size: 10 mm
  • Material Grade: Class 8.8
See full product details
Orders over $75 ship free.

Fabory #M07160.120.0120 Specifications

  • Zoro #: G0206687
  • Mfr #: M07160.120.0120
Thread Direction: Right Hand Drive Size: 10 mm
Material Grade: Class 8.8 Fastener Finish: Zinc
Thread Length: 50 mm Dia./Thread Size: M12-1.75
Item: Socket Head Cap Screw Rockwell Hardness: C22 to C34
Min. Tensile Strength: 800 N/sq mm Drive Type: Hex Socket
Fastener Thread Type: Metric Coarse Thread Style: Partially Threaded
Head Height: 12 mm Fastener Industry Standards: DIN 912
Temp. Range: -58 Degrees to 302 Degrees Thread Dia.: M12
Length: 120 mm Head Dia.: 18 mm
System of Measurement: Metric Screw Industry Standards: DIN 912
Basic Material: Steel Screw Style: Socket Head Cap Screw
Screw Head Type: Cylindrical Min. Thread Length: 50 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 8.8, M12-1.75, Length 120mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 50mm, Thread Length 50mm, Head Height 12mm, Thread Dia. M12, Package Quantity 25

Reviews of Fabory #M07160.120.0120