THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/2"-13 x 3/4" 18-8 Stainless Steel Flat Socket Head Cap Screw, 10 pk.

FABORY| Zoro #: G1471671| Mfr #: U51060.050.0075

$7.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 1/2"
Fastener Finish: Plain
Head Height: 0.251"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471671 Mfr #: U51060.050.0075
Thread Dia.: 1/2"Fastener Finish: Plain
Head Height: 0.251"Item: Socket Flat Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Screw Industry Standards: ASTM F879, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 1/2"-13Vented Hole Size: Not Vented
Thread Length: 3/4"Basic Material: Stainless Steel
Drive Size: 5/16"Length: 3/4"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 0.938"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, 1/2 In.-13, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Reviews