1/4"-20 x 3/8" 18-8 Stainless Steel Flat Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1738177| Mfr #: U51060.025.0037

$9.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 1/4"
Fastener Finish: Plain
Head Height: 0.161"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738177 Mfr #: U51060.025.0037
Thread Dia.: 1/4"Fastener Finish: Plain
Head Height: 0.161"Item: Socket Flat Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Screw Industry Standards: ASTM F879, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 1/4"-20Vented Hole Size: Not Vented
Thread Length: 3/8"Basic Material: Stainless Steel
Drive Size: 5/32"Length: 3/8"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 0.531"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 3/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews