Zoro Select
#4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK
Mfr # U51060.011.0031
Zoro # G1043926
$3.44
33% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 1/16 in
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK M07000.030.0018
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK U07040.013.0087
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK U07150.037.0075
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 5 PK M24C160KCS
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK M55050.080.0080
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 10 PK M51050.120.0090
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK U07567.037.0125
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 10 PK M07160.200.0080
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK M07400.160.0070
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 10 PK 71345
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK U07040.019.0043
- Zoro Select Socket Head Cap Screws