Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 120 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 25 pk.
  • Zoro #: G0299665
  • Mfr #: M51060.100.0120
$58.09 ($2.32/unit)
  • Drive Size: 6mm
  • Material Grade: A2
  • Thread Direction: Right Hand
See full product details
This item ships free.

Fabory #M51060.100.0120 Specifications

  • Zoro #: G0299665
  • Mfr #: M51060.100.0120
Drive Size: 6mm Material Grade: A2
Thread Direction: Right Hand Screw Industry Standards: ISO 10642
Thread Dia.: M10 Fastener Thread Type: Metric Coarse
System of Measurement: Metric Min. Tensile Strength: 700 N/mm2
Drive Type: Hex Socket Fastener Industry Standards: ISO 10642
Basic Material: Stainless Steel Item: Socket Flat Head Cap Screw
Head Angle (Deg.): 90 Length: 120mm
Thread Length: 50mm Thread Style: Fully Threaded
Head Height: 6.2mm Temp. Range: -58 Degrees to 302 Degrees
Screw Head Type: Flat Screw Style: Socket Head Cap Screw
Dia./Thread Size: M10-1.50 Head Dia.: 22.4mm
Fastener Finish: Plain Min. Thread Length: 50mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 120mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 50mm, Thread Length 50mm, Head Height 6.2mm, Thread Dia. M10, Head Angle (Deg.) 90, Package Quantity 25

Reviews of Fabory #M51060.100.0120