Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 55 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 25 pk.
  • Zoro #: G0299699
  • Mfr #: M51060.100.0055
$24.45 ($0.98/unit)
  • Thread Style: Fully Threaded
  • Fastener Industry Standards: ISO 10642
  • Drive Size: 6mm
See full product details
Orders over $50 ship free.

Fabory #M51060.100.0055 Specifications

  • Zoro #: G0299699
  • Mfr #: M51060.100.0055
Thread Style: Fully Threaded Fastener Industry Standards: ISO 10642
Drive Size: 6mm Head Height: 6.2mm
Screw Style: Socket Head Cap Screw Thread Direction: Right Hand
Screw Head Type: Flat Thread Length: 50mm
System of Measurement: Metric Head Dia.: 22.4mm
Fastener Thread Type: Metric Coarse Head Angle (Deg.): 90
Min. Tensile Strength: 700 N/mm2 Item: Socket Flat Head Cap Screw
Screw Industry Standards: ISO 10642 Fastener Finish: Plain
Temp. Range: -58 Degrees to 302 Degrees Thread Dia.: M10
Drive Type: Hex Socket Length: 55mm
Basic Material: Stainless Steel Material Grade: A2
Dia./Thread Size: M10-1.50 Min. Thread Length: 50mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 55mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 6.2mm, Thread Dia. M10, Head Angle (Deg.) 90, Package Quantity 25

Reviews of Fabory #M51060.100.0055