Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 100 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 10 pk.
  • Zoro #: G0299638
  • Mfr #: M51060.120.0100
$32.99 ($3.30/unit)
  • Head Height: 7.4mm
  • Temp. Range: -58 Degrees to 302 Degrees
  • Fastener Finish: Plain
See full product details
Orders over $50 ship free.

Fabory #M51060.120.0100 Specifications

  • Zoro #: G0299638
  • Mfr #: M51060.120.0100
Head Height: 7.4mm Temp. Range: -58 Degrees to 302 Degrees
Fastener Finish: Plain Thread Dia.: M12
Head Angle (Deg.): 90 Material Grade: A2
Thread Direction: Right Hand Length: 100mm
System of Measurement: Metric Fastener Industry Standards: ISO 10642
Screw Style: Socket Head Cap Screw Drive Size: 8mm
Fastener Thread Type: Metric Coarse Dia./Thread Size: M12-1.75
Screw Head Type: Flat Screw Industry Standards: ISO 10642
Drive Type: Hex Socket Min. Tensile Strength: 700 N/mm2
Basic Material: Stainless Steel Item: Socket Flat Head Cap Screw
Thread Style: Fully Threaded Thread Length: 60mm
Head Dia.: 26.88mm Min. Thread Length: 60mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M12-1.75, Length 100mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 60mm, Head Height 7.4mm, Thread Dia. M12, Head Angle (Deg.) 90, Package Quantity 10

Reviews of Fabory #M51060.120.0100