Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 45 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 25 pk.
  • Zoro #: G0299656
  • Mfr #: M51060.120.0045
$31.55 ($1.26/unit)
  • Fastener Finish: Plain
  • Screw Industry Standards: ISO 10642
  • Thread Dia.: M12
See full product details
Orders over $50 ship free.

Fabory #M51060.120.0045 Specifications

  • Zoro #: G0299656
  • Mfr #: M51060.120.0045
Fastener Finish: Plain Screw Industry Standards: ISO 10642
Thread Dia.: M12 Thread Length: 45mm
Head Height: 7.4mm Head Angle (Deg.): 90
Thread Direction: Right Hand Fastener Industry Standards: ISO 10642
Dia./Thread Size: M12-1.75 Length: 45mm
Temp. Range: -58 Degrees to 302 Degrees Basic Material: Stainless Steel
Head Dia.: 26.88mm Drive Size: 8mm
Screw Style: Socket Head Cap Screw System of Measurement: Metric
Drive Type: Hex Socket Fastener Thread Type: Metric Coarse
Min. Tensile Strength: 700 N/mm2 Screw Head Type: Flat
Thread Style: Fully Threaded Material Grade: A2
Item: Socket Flat Head Cap Screw Min. Thread Length: 45mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M12-1.75, Length 45mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 45mm, Thread Length 45mm, Head Height 7.4mm, Thread Dia. M12, Head Angle (Deg.) 90, Package Quantity 25

Reviews of Fabory #M51060.120.0045