Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M20-2.5 x 50 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 10 pk.
  • Zoro #: G0299610
  • Mfr #: M51060.200.0050
$63.93 ($6.39/unit)
  • Item: Socket Flat Head Cap Screw
  • Dia./Thread Size: M20-2.50
  • Basic Material: Stainless Steel
See full product details
This item ships free.

Fabory #M51060.200.0050 Specifications

  • Zoro #: G0299610
  • Mfr #: M51060.200.0050
Item: Socket Flat Head Cap Screw Dia./Thread Size: M20-2.50
Basic Material: Stainless Steel Head Dia.: 40.32mm
Screw Industry Standards: ISO 10642 Thread Length: 50mm
Screw Head Type: Flat System of Measurement: Metric
Drive Size: 12mm Head Height: 10.16mm
Material Grade: A2 Thread Direction: Right Hand
Temp. Range: -58 Degrees to 302 Degrees Fastener Finish: Plain
Drive Type: Hex Socket Head Angle (Deg.): 90
Length: 50mm Thread Style: Fully Threaded
Fastener Thread Type: Metric Coarse Fastener Industry Standards: ISO 10642
Thread Dia.: M20 Screw Style: Socket Head Cap Screw
Min. Tensile Strength: 700 N/mm2 Min. Thread Length: 50mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M20-2.50, Length 50mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 12mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 10.16mm, Thread Dia. M20, Head Angle (Deg.) 90, Package Quantity 10

Reviews of Fabory #M51060.200.0050