Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M6-1.0 x 8 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 50 pk.

  • Zoro #: G0102685
  • Mfr #: M51060.060.0008

$6.25 ($0.12/unit)

  • Vented Hole Size: Not Vented
  • Thread Direction: Right Hand
  • System of Measurement: Metric
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M51060.060.0008 Specifications

  • Zoro #: G0102685
  • Mfr #: M51060.060.0008
Vented Hole Size: Not Vented Thread Direction: Right Hand
System of Measurement: Metric Thread Length: 8mm
Thread Style: Fully Threaded Thread Dia.: M6
Screw Head Type: Flat Drive Type: Hex Socket
Item: Metric Socket Flat Head Cap Screw Screw Style: Socket Head Cap Screw
Material Grade: A2 Screw Industry Standards: DIN 7991
Min. Tensile Strength: 700 N/mm2 Drive Size: 4mm
Fastener Industry Standards: DIN 7991 Fastener Thread Type: Metric Coarse
Head Dia.: 13.44mm Rockwell Hardness: C32 to C39
Length: 8mm Fastener Finish: Plain
Dia./Thread Size: M6-1.00 Basic Material: Stainless Steel
Head Height: 3.72mm Head Angle (Deg.): 90
Min. Thread Length: 8mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M6-1.00, Length 8mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 8mm, Head Height 3.72mm, Thread Dia. M6, Head Angle (Deg.) 90, Package Quantity 50

Reviews of Fabory #M51060.060.0008