Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M8-1.25 x 55 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 50 pk.
  • Zoro #: G0299708
  • Mfr #: M51060.080.0055
$30.99 ($0.62/unit)
  • Head Height: 4.96mm
  • Item: Socket Flat Head Cap Screw
  • Drive Size: 5mm
See full product details
Orders over $50 ship free.

Fabory #M51060.080.0055 Specifications

  • Zoro #: G0299708
  • Mfr #: M51060.080.0055
Head Height: 4.96mm Item: Socket Flat Head Cap Screw
Drive Size: 5mm Head Angle (Deg.): 90
Min. Tensile Strength: 700 N/mm2 Length: 55mm
Fastener Finish: Plain Screw Industry Standards: ISO 10642
Basic Material: Stainless Steel Temp. Range: -58 Degrees to 302 Degrees
Head Dia.: 17.92mm Thread Style: Fully Threaded
Thread Length: 45mm Material Grade: A2
System of Measurement: Metric Screw Style: Socket Head Cap Screw
Thread Direction: Right Hand Screw Head Type: Flat
Fastener Thread Type: Metric Coarse Thread Dia.: M8
Drive Type: Hex Socket Fastener Industry Standards: ISO 10642
Dia./Thread Size: M8-1.25 Min. Thread Length: 45mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 55mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 45mm, Head Height 4.96mm, Thread Dia. M8, Head Angle (Deg.) 90, Package Quantity 50

Reviews of Fabory #M51060.080.0055