Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M8-1.25 x 40 mm. A4 Stainless Steel Flat Socket Head Cap Screw, 50 pk.
  • Zoro #: G0299385
  • Mfr #: M55060.080.0040
$25.99 ($0.52/unit)
  • Min. Tensile Strength: 700 N/mm2
  • Fastener Industry Standards: ISO 10642
  • Head Dia.: 17.92mm
See full product details
Orders over $50 ship free.

Fabory #M55060.080.0040 Specifications

  • Zoro #: G0299385
  • Mfr #: M55060.080.0040
Min. Tensile Strength: 700 N/mm2 Fastener Industry Standards: ISO 10642
Head Dia.: 17.92mm Thread Length: 40mm
Screw Industry Standards: ISO 10642 Thread Dia.: M8
Screw Style: Socket Head Cap Screw Fastener Thread Type: Metric Coarse
Thread Direction: Right Hand Item: Socket Flat Head Cap Screw
Screw Head Type: Flat System of Measurement: Metric
Basic Material: Stainless Steel Head Height: 4.96mm
Drive Size: 5mm Thread Style: Fully Threaded
Length: 40mm Drive Type: Hex Socket
Temp. Range: -58 Degrees to 302 Degrees Material Grade: A4
Head Angle (Deg.): 90 Dia./Thread Size: M8-1.25
Fastener Finish: Plain Min. Thread Length: 40mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A4, M8-1.25, Length 40mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 4.96mm, Thread Dia. M8, Head Angle (Deg.) 90, Package Quantity 50

Reviews of Fabory #M55060.080.0040