Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M8-1.25 x 50 mm. A4 Stainless Steel Flat Socket Head Cap Screw, 50 pk.
  • Zoro #: G0299376
  • Mfr #: M55060.080.0050
$28.39 ($0.57/unit)
  • Head Height: 4.96mm
  • Drive Size: 5mm
  • Fastener Thread Type: Metric Coarse
See full product details
Orders over $50 ship free.

Fabory #M55060.080.0050 Specifications

  • Zoro #: G0299376
  • Mfr #: M55060.080.0050
Head Height: 4.96mm Drive Size: 5mm
Fastener Thread Type: Metric Coarse Drive Type: Hex Socket
Screw Head Type: Flat Fastener Finish: Plain
Basic Material: Stainless Steel Thread Length: 45mm
Thread Direction: Right Hand Length: 50mm
Head Dia.: 17.92mm Screw Industry Standards: ISO 10642
Head Angle (Deg.): 90 Material Grade: A4
Temp. Range: -58 Degrees to 302 Degrees Thread Style: Fully Threaded
System of Measurement: Metric Screw Style: Socket Head Cap Screw
Fastener Industry Standards: ISO 10642 Item: Socket Flat Head Cap Screw
Min. Tensile Strength: 700 N/mm2 Thread Dia.: M8
Dia./Thread Size: M8-1.25 Min. Thread Length: 45mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A4, M8-1.25, Length 50mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 45mm, Head Height 4.96mm, Thread Dia. M8, Head Angle (Deg.) 90, Package Quantity 50

Reviews of Fabory #M55060.080.0050