October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

#10-24 x 3/8" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 100 pk.

  • Zoro #: G0082105
  • Mfr #: U07415.019.0037

$4.47 ($0.04/unit)

Details
  • Drive Size: 1/8"
  • Thread Style: Fully Threaded
  • Rockwell Hardness: C37 to C44
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U07415.019.0037 Specifications

  • Zoro #: G0082105
  • Mfr #: U07415.019.0037
Drive Size: 1/8" Thread Style: Fully Threaded
Rockwell Hardness: C37 to C44 Fastener Finish: Zinc Plated
Head Angle (Deg.): 82 Thread Direction: Right Hand
Item: Socket Flat Head Cap Screw System of Measurement: Inch
Vented Hole Size: Not Vented Thread Length: 3/8"
Screw Style: Socket Head Cap Screw Drive Type: Hex Socket
Dia./Thread Size: #10-24 Thread Dia.: #10
Head Dia.: 0.411" Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNC (Coarse) Min. Tensile Strength: 135,000 psi
Length: 3/8" Basic Material: Steel
Head Height: 0.127" Screw Head Type: Flat
Material Grade: Alloy Steel Temp. Range: - 58 Degrees F to 302 Degrees F
Fastener Industry Standards: ASME B18.3 Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 3/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 0.127 In., Thread Dia. #10, Head Angle (Deg.) 82, Package Quantity 100

Reviews of Fabory #U07415.019.0037