#10-32 x 5/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G0785215| Mfr #: U07566.019.0062

$14.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #10
Fastener Finish: Black Oxide
Head Height: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785215 Mfr #: U07566.019.0062
Thread Dia.: #10Fastener Finish: Black Oxide
Head Height: 1/8"Item: Socket Flat Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C44Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNF (Fine)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #10-32Vented Hole Size: Not Vented
Thread Length: 5/8"Basic Material: Steel
Drive Size: 3/32"Length: 5/8"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 3/8"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/8 In., Thread Dia. #10, Package Quantity 100

Reviews