Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-13 x 7/8" Alloy Steel Flat Socket Head Cap Screw, 10 pk.

  • Zoro #: G0102728
  • Mfr #: U07410.050.0087

$6.69 ($0.67/unit)

  • Screw Industry Standards: ASME B18.3
  • Basic Material: Steel
  • Temp. Range: - 58 Degrees F to 302 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07410.050.0087 Specifications

  • Zoro #: G0102728
  • Mfr #: U07410.050.0087
Screw Industry Standards: ASME B18.3 Basic Material: Steel
Temp. Range: - 58 Degrees F to 302 Degrees F Head Dia.: 0.938"
Fastener Industry Standards: ASME B18.3 Thread Direction: Right Hand
Material Grade: Alloy Steel Length: 7/8"
Item: Socket Flat Head Cap Screw Dia./Thread Size: 1/2"-13
Screw Style: Socket Head Cap Screw Fastener Thread Type: UNC (Coarse)
Rockwell Hardness: C37 to C44 Vented Hole Size: Not Vented
Min. Tensile Strength: 135,000 psi Head Angle (Deg.): 82
Head Height: 0.251" System of Measurement: Inch
Fastener Finish: Black Oxide Drive Type: Hex Socket
Thread Length: 7/8" Thread Dia.: 1/2"
Drive Size: 5/16" Thread Style: Fully Threaded
Screw Head Type: Flat Min. Thread Length: 7/8"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 0.251 In., Thread Dia. 1/2 In., Head Angle (Deg.) 82, Package Quantity 10

Reviews of Fabory #U07410.050.0087