Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-20 x 3/4" Alloy Steel Flat Socket Head Cap Screw, 10 pk.

  • Zoro #: G0065856
  • Mfr #: U07566.050.0075

$4.64 ($0.46/unit)

  • Thread Dia.: 1/2"
  • Head Angle (Deg.): 82
  • Drive Type: Hex Socket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07566.050.0075 Specifications

  • Zoro #: G0065856
  • Mfr #: U07566.050.0075
Thread Dia.: 1/2" Head Angle (Deg.): 82
Drive Type: Hex Socket Head Height: 0.251"
Thread Direction: Right Hand Screw Head Type: Flat
Material Grade: Alloy Steel Fastener Thread Type: UNF (Fine)
Rockwell Hardness: C37 to C44 Item: Socket Flat Head Cap Screw
Dia./Thread Size: 1/2"-20 Thread Style: Fully Threaded
Temp. Range: - 58 Degrees F to 302 Degrees F Head Dia.: 0.938"
Fastener Industry Standards: ASME B18.3 Fastener Finish: Black Oxide
Vented Hole Size: Not Vented Basic Material: Steel
Drive Size: 5/16" Length: 3/4"
System of Measurement: Inch Screw Style: Socket Head Cap Screw
Screw Industry Standards: ASME B18.3 Min. Tensile Strength: 135,000 psi
Thread Length: 3/4" Min. Thread Length: 3/4"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-20, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 0.251 In., Thread Dia. 1/2 In., Head Angle (Deg.) 82, Package Quantity 10

Reviews of Fabory #U07566.050.0075