Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/16"-14 x 2" Alloy Steel Flat Socket Head Cap Screw, 10 pk.

  • Zoro #: G0102737
  • Mfr #: U07410.043.0200

$8.39 ($0.84/unit)

  • Head Angle (Deg.): 82
  • Head Height: 0.234"
  • Thread Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07410.043.0200 Specifications

  • Zoro #: G0102737
  • Mfr #: U07410.043.0200
Head Angle (Deg.): 82 Head Height: 0.234"
Thread Direction: Right Hand Material Grade: Alloy Steel
Fastener Finish: Black Oxide Fastener Industry Standards: ASME B18.3
Drive Type: Hex Socket Thread Dia.: 7/16"
Min. Tensile Strength: 135,000 psi Screw Style: Socket Head Cap Screw
Thread Length: 1-3/8" Screw Industry Standards: ASME B18.3
Vented Hole Size: Not Vented Screw Head Type: Flat
Length: 2" Rockwell Hardness: C37 to C44
Basic Material: Steel Dia./Thread Size: 7/16"-14
System of Measurement: Inch Fastener Thread Type: UNC (Coarse)
Thread Style: Partially Threaded Head Dia.: 0.844"
Temp. Range: - 58 Degrees F to 302 Degrees F Drive Size: 1/4"
Item: Socket Flat Head Cap Screw Min. Thread Length: 1-3/8"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-14, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/8 In., Head Height 0.234 In., Thread Dia. 7/16 In., Head Angle (Deg.) 82, Package Quantity 10

Reviews of Fabory #U07410.043.0200