Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4"-20 x 1/2" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 100 pk.

  • Zoro #: G0073921
  • Mfr #: U07415.025.0050

$11.53 ($0.12/unit)

Details
  • System of Measurement: Inch
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U07415.025.0050 Specifications

  • Zoro #: G0073921
  • Mfr #: U07415.025.0050
System of Measurement: Inch Thread Style: Fully Threaded
Screw Style: Socket Head Cap Screw Screw Industry Standards: ASME B18.3
Head Angle (Deg.): 82 Basic Material: Steel
Length: 1/2" Temp. Range: - 58 Degrees F to 302 Degrees F
Screw Head Type: Flat Vented Hole Size: Not Vented
Item: Socket Flat Head Cap Screw Fastener Industry Standards: ASME B18.3
Thread Direction: Right Hand Min. Tensile Strength: 135,000 psi
Thread Length: 1/2" Thread Dia.: 1/4"
Fastener Thread Type: UNC (Coarse) Dia./Thread Size: 1/4"-20
Head Height: 0.161" Material Grade: Alloy Steel
Head Dia.: 0.531" Fastener Finish: Zinc Plated
Drive Size: 5/32" Rockwell Hardness: C37 to C44
Drive Type: Hex Socket Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1/2 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 0.161 In., Thread Dia. 1/4 In., Head Angle (Deg.) 82, Package Quantity 100

Reviews of Fabory #U07415.025.0050