Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4"-28 x 5/8" Alloy Steel Flat Socket Head Cap Screw, 100 pk.

  • Zoro #: G0073915
  • Mfr #: U07566.025.0062

$11.14 ($0.11/unit)

Details
  • Thread Dia.: 1/4"
  • Basic Material: Steel
  • Head Height: 0.161"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U07566.025.0062 Specifications

  • Zoro #: G0073915
  • Mfr #: U07566.025.0062
Thread Dia.: 1/4" Basic Material: Steel
Head Height: 0.161" Thread Style: Fully Threaded
Screw Head Type: Flat Rockwell Hardness: C37 to C44
Thread Length: 5/8" Material Grade: Alloy Steel
System of Measurement: Inch Length: 5/8"
Fastener Thread Type: UNF (Fine) Vented Hole Size: Not Vented
Min. Tensile Strength: 135,000 psi Screw Industry Standards: ASME B18.3
Item: Socket Flat Head Cap Screw Fastener Industry Standards: ASME B18.3
Head Dia.: 0.531" Dia./Thread Size: 1/4"-28
Drive Size: 5/32" Drive Type: Hex Socket
Head Angle (Deg.): 82 Fastener Finish: Black Oxide
Screw Style: Socket Head Cap Screw Thread Direction: Right Hand
Temp. Range: - 58 Degrees F to 302 Degrees F Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 0.161 In., Thread Dia. 1/4 In., Head Angle (Deg.) 82, Package Quantity 100

Reviews of Fabory #U07566.025.0062