Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-16 x 3-1/2" Alloy Steel Flat Socket Head Cap Screw, 10 pk.

  • Zoro #: G0102746
  • Mfr #: U07410.037.0350

$8.91 ($0.89/unit)

  • Thread Length: 1-1/4"
  • Screw Head Type: Flat
  • Head Dia.: 0.781"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07410.037.0350 Specifications

  • Zoro #: G0102746
  • Mfr #: U07410.037.0350
Thread Length: 1-1/4" Screw Head Type: Flat
Head Dia.: 0.781" Thread Dia.: 3/8"
Fastener Industry Standards: ASME B18.3 Rockwell Hardness: C37 to C44
Temp. Range: - 58 Degrees F to 302 Degrees F Dia./Thread Size: 3/8"-16
Vented Hole Size: Not Vented Screw Style: Socket Head Cap Screw
Screw Industry Standards: ASME B18.3 Basic Material: Steel
Min. Tensile Strength: 135,000 psi Fastener Finish: Black Oxide
Head Angle (Deg.): 82 System of Measurement: Inch
Drive Size: 7/32" Thread Direction: Right Hand
Thread Style: Partially Threaded Head Height: 0.234"
Fastener Thread Type: UNC (Coarse) Drive Type: Hex Socket
Material Grade: Alloy Steel Item: Socket Flat Head Cap Screw
Length: 3-1/2" Min. Thread Length: 1-1/4"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 3-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 0.234 In., Thread Dia. 3/8 In., Head Angle (Deg.) 82, Package Quantity 10

Reviews of Fabory #U07410.037.0350