Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-16 x 5-1/2" Alloy Steel Flat Socket Head Cap Screw, 10 pk.

  • Zoro #: G0054936
  • Mfr #: U07410.037.0550

$65.21 ($6.52/unit)

  • Min. Tensile Strength: 135,000 psi
  • Drive Type: Hex Socket
  • Screw Industry Standards: ASME B18.3
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07410.037.0550 Specifications

  • Zoro #: G0054936
  • Mfr #: U07410.037.0550
Min. Tensile Strength: 135,000 psi Drive Type: Hex Socket
Screw Industry Standards: ASME B18.3 Fastener Finish: Black Oxide
Screw Head Type: Flat Drive Size: 7/32"
Material Grade: Alloy Steel Length: 5-1/2"
Thread Dia.: 3/8" Fastener Industry Standards: ASME B18.3
Head Height: 0.234" Rockwell Hardness: C37 to C44
Thread Length: 1-1/4" Dia./Thread Size: 3/8"-16
Thread Direction: Right Hand System of Measurement: Inch
Screw Style: Socket Head Cap Screw Head Angle (Deg.): 82
Vented Hole Size: Not Vented Item: Socket Flat Head Cap Screw
Fastener Thread Type: UNC (Coarse) Head Dia.: 0.781"
Basic Material: Steel Thread Style: Partially Threaded
Temp. Range: - 58 Degrees F to 302 Degrees F Min. Thread Length: 1-1/4"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 5-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 0.234 In., Thread Dia. 3/8 In., Head Angle (Deg.) 82, Package Quantity 10

Reviews of Fabory #U07410.037.0550