Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 100 mm. Zinc-Plated 8.8 Steel Flat Socket Head Cap Screw, 50 pk.
  • Zoro #: G0206580
  • Mfr #: M07470.100.0100
$27.59 ($0.55/unit)
  • Head Dia.: 22.4mm
  • Fastener Industry Standards: ISO 10642
  • Min. Tensile Strength: 800 N/mm2
See full product details
Orders over $75 ship free.

Fabory #M07470.100.0100 Specifications

  • Zoro #: G0206580
  • Mfr #: M07470.100.0100
Head Dia.: 22.4mm Fastener Industry Standards: ISO 10642
Min. Tensile Strength: 800 N/mm2 Thread Dia.: M10
Fastener Thread Type: Metric Coarse Material Grade: Class 8.8
Screw Head Type: Flat Screw Industry Standards: ISO 10642
Head Angle (Deg.): 90 Fastener Finish: Zinc Plated
Length: 100mm System of Measurement: Metric
Item: Socket Flat Head Cap Screw Thread Style: Fully Threaded
Thread Length: 50mm Thread Direction: Right Hand
Drive Size: 6mm Dia./Thread Size: M10-1.50
Head Height: 6.2mm Screw Style: Socket Head Cap Screw
Temp. Range: -58 Degrees to 302 Degrees Drive Type: Hex Socket
Rockwell Hardness: C22 to C34 Basic Material: Steel
Min. Thread Length: 50mm Shop By: New Low Price
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M10-1.50, Length 100mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 6.2mm, Thread Dia. M10, Head Angle (Deg.) 90, Package Quantity 50

Reviews of Fabory #M07470.100.0100