Zoro Select
M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length, 50 PK
Mfr # M07470.100.0120
Zoro # G0206571
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 6 mm
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK M07470.100.0030
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK M07470.100.0040
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 50 PK M07470.100.0080
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 50 PK U07041.031.0175
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK M07400.030.0006
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 100 PK M07160.080.0065
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK U51050.008.0087
- ZORO SELECT Flat 100 Degree Head Socket Screw ZHF602M8X30-BX
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Aluminum, 4-3/8 in Length ZPS72038C62
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK 31C150KFC
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK U07000.062.0350
- Zoro Select Socket Head Cap Screws