Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 30 mm. Zinc-Plated 8.8 Steel Flat Socket Head Cap Screw, 100 pk.
  • Zoro #: G0206650
  • Mfr #: M07470.100.0030
$20.48 ($0.20/unit)
  • Head Angle (Deg.): 90
  • Screw Style: Socket Head Cap Screw
  • Fastener Thread Type: Metric Coarse
See full product details
Orders over $75 ship free.

Fabory #M07470.100.0030 Specifications

  • Zoro #: G0206650
  • Mfr #: M07470.100.0030
Head Angle (Deg.): 90 Screw Style: Socket Head Cap Screw
Fastener Thread Type: Metric Coarse Drive Type: Hex Socket
Thread Dia.: M10 Thread Style: Fully Threaded
Basic Material: Steel Temp. Range: -58 Degrees to 302 Degrees
Head Height: 6.2mm Fastener Industry Standards: ISO 10642
Screw Head Type: Flat Thread Direction: Right Hand
System of Measurement: Metric Fastener Finish: Zinc Plated
Min. Tensile Strength: 800 N/mm2 Length: 30mm
Thread Length: 30mm Material Grade: Class 8.8
Rockwell Hardness: C22 to C34 Item: Socket Flat Head Cap Screw
Head Dia.: 22.4mm Drive Size: 6mm
Screw Industry Standards: ISO 10642 Dia./Thread Size: M10-1.50
Min. Thread Length: 30mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M10-1.50, Length 30mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 6.2mm, Thread Dia. M10, Head Angle (Deg.) 90, Package Quantity 100

Reviews of Fabory #M07470.100.0030