Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 35 mm. Zinc-Plated 8.8 Steel Flat Socket Head Cap Screw, 100 pk.
  • Zoro #: G0206641
  • Mfr #: M07470.100.0035
$20.96 ($0.21/unit)
  • Thread Dia.: M10
  • Thread Length: 35 mm
  • Min. Tensile Strength: 800 N/sq mm
See full product details
Orders over $75 ship free.

Fabory #M07470.100.0035 Specifications

  • Zoro #: G0206641
  • Mfr #: M07470.100.0035
Thread Dia.: M10 Thread Length: 35 mm
Min. Tensile Strength: 800 N/sq mm Drive Size: 6 mm
Fastener Finish: Zinc Plated Temp. Range: -58 Degrees to 302 Degrees
Fastener Thread Type: Metric Coarse Dia./Thread Size: M10-1.50
Basic Material: Steel Head Angle (Deg.): 90
Material Grade: Class 8.8 Screw Industry Standards: ISO 10642
Rockwell Hardness: C22 to C34 Item: Socket Flat Head Cap Screw
Length: 35 mm Fastener Industry Standards: ISO 10642
Thread Direction: Right Hand Head Dia.: 22.4 mm
Thread Style: Fully Threaded System of Measurement: Metric
Drive Type: Hex Socket Screw Style: Socket Head Cap Screw
Head Height: 6.2 mm Screw Head Type: Flat
Min. Thread Length: 35 mm Shop By: New Low Price
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M10-1.50, Length 35mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 6.2mm, Thread Dia. M10, Head Angle (Deg.) 90, Package Quantity 100

Reviews of Fabory #M07470.100.0035