Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M10-1.5 x 40 mm. Zinc-Plated 8.8 Steel Flat Socket Head Cap Screw, 100 pk.

  • Zoro #: G0206635
  • Mfr #: M07470.100.0040
$22.07 ($0.22/unit)
  • Material Grade: Class 8.8
  • Basic Material: Steel
  • Screw Style: Socket Head Cap Screw
See full product details
Orders over $75 ship free.

Fabory #M07470.100.0040 Specifications

  • Zoro #: G0206635
  • Mfr #: M07470.100.0040
Material Grade: Class 8.8 Basic Material: Steel
Screw Style: Socket Head Cap Screw Length: 40 mm
Thread Dia.: M10 Fastener Thread Type: Metric Coarse
Screw Head Type: Flat System of Measurement: Metric
Dia./Thread Size: M10-1.50 Screw Industry Standards: ISO 10642
Fastener Industry Standards: ISO 10642 Fastener Finish: Zinc Plated
Drive Type: Hex Socket Temp. Range: -58 Degrees to 302 Degrees
Item: Socket Flat Head Cap Screw Head Dia.: 22.4 mm
Head Height: 6.2 mm Drive Size: 6 mm
Head Angle (Deg.): 90 Rockwell Hardness: C22 to C34
Thread Length: 40 mm Min. Tensile Strength: 800 N/sq mm
Thread Direction: Right Hand Thread Style: Fully Threaded
Min. Thread Length: 40 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M10-1.50, Length 40mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 6.2mm, Thread Dia. M10, Head Angle (Deg.) 90, Package Quantity 100

Reviews of Fabory #M07470.100.0040