Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 55 mm. Zinc-Plated 8.8 Steel Flat Socket Head Cap Screw, 50 pk.
  • Zoro #: G0206626
  • Mfr #: M07470.100.0055
$21.88 ($0.44/unit)
  • Head Dia.: 22.4mm
  • Length: 55mm
  • Thread Style: Fully Threaded
See full product details
Orders over $75 ship free.

Fabory #M07470.100.0055 Specifications

  • Zoro #: G0206626
  • Mfr #: M07470.100.0055
Head Dia.: 22.4mm Length: 55mm
Thread Style: Fully Threaded Thread Length: 50mm
Drive Size: 6mm Rockwell Hardness: C22 to C34
Screw Head Type: Flat Dia./Thread Size: M10-1.50
Material Grade: Class 8.8 Fastener Thread Type: Metric Coarse
Screw Style: Socket Head Cap Screw Thread Direction: Right Hand
Temp. Range: -58 Degrees to 302 Degrees Head Height: 6.2mm
Fastener Finish: Zinc Plated Min. Tensile Strength: 800 N/mm2
Screw Industry Standards: ISO 10642 Fastener Industry Standards: ISO 10642
Drive Type: Hex Socket Item: Socket Flat Head Cap Screw
Thread Dia.: M10 Head Angle (Deg.): 90
System of Measurement: Metric Basic Material: Steel
Min. Thread Length: 50mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M10-1.50, Length 55mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 6.2mm, Thread Dia. M10, Head Angle (Deg.) 90, Package Quantity 50

Reviews of Fabory #M07470.100.0055