Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 70 mm. Zinc-Plated 8.8 Steel Flat Socket Head Cap Screw, 50 pk.
  • Zoro #: G0206617
  • Mfr #: M07470.100.0070
$18.96 ($0.38/unit)
  • Item: Socket Flat Head Cap Screw
  • Thread Length: 50mm
  • Head Dia.: 22.4mm
See full product details
Orders over $75 ship free.

Fabory #M07470.100.0070 Specifications

  • Zoro #: G0206617
  • Mfr #: M07470.100.0070
Item: Socket Flat Head Cap Screw Thread Length: 50mm
Head Dia.: 22.4mm Drive Type: Hex Socket
Min. Tensile Strength: 800 N/mm2 Thread Style: Fully Threaded
Head Angle (Deg.): 90 System of Measurement: Metric
Thread Dia.: M10 Head Height: 6.2mm
Basic Material: Steel Fastener Thread Type: Metric Coarse
Screw Head Type: Flat Fastener Finish: Zinc Plated
Screw Style: Socket Head Cap Screw Material Grade: Class 8.8
Rockwell Hardness: C22 to C34 Thread Direction: Right Hand
Drive Size: 6mm Screw Industry Standards: ISO 10642
Temp. Range: -58 Degrees to 302 Degrees Dia./Thread Size: M10-1.50
Length: 70mm Fastener Industry Standards: ISO 10642
Min. Thread Length: 50mm Shop By: New Low Price
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M10-1.50, Length 70mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 50mm, Thread Length 50mm, Head Height 6.2mm, Thread Dia. M10, Head Angle (Deg.) 90, Package Quantity 50

Reviews of Fabory #M07470.100.0070