Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M12-1.75 x 50 mm. Zinc-Plated 8.8 Steel Flat Socket Head Cap Screw, 50 pk.

  • Zoro #: G0206556
  • Mfr #: M07470.120.0050
$34.36 ($0.69/unit)
  • Screw Head Type: Flat
  • Dia./Thread Size: M12-1.75
  • Rockwell Hardness: C22 to C34
See full product details
Orders over $75 ship free.

Fabory #M07470.120.0050 Specifications

  • Zoro #: G0206556
  • Mfr #: M07470.120.0050
Screw Head Type: Flat Dia./Thread Size: M12-1.75
Rockwell Hardness: C22 to C34 Min. Tensile Strength: 800 N/sq mm
Fastener Thread Type: Metric Coarse Item: Socket Flat Head Cap Screw
Drive Size: 8 mm Drive Type: Hex Socket
Temp. Range: -58 Degrees to 302 Degrees Fastener Finish: Zinc Plated
Head Dia.: 26.88 mm Basic Material: Steel
Head Angle (Deg.): 90 Screw Style: Socket Head Cap Screw
Fastener Industry Standards: ISO 10642 Material Grade: Class 8.8
Screw Industry Standards: ISO 10642 System of Measurement: Metric
Length: 50 mm Thread Direction: Right Hand
Head Height: 7.4 mm Thread Dia.: M12
Thread Style: Fully Threaded Thread Length: 50 mm
Min. Thread Length: 50 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M12-1.75, Length 50mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 7.4mm, Thread Dia. M12, Head Angle (Deg.) 90, Package Quantity 50

Reviews of Fabory #M07470.120.0050