Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M12-1.75 x 55 mm. Zinc-Plated 8.8 Steel Flat Socket Head Cap Screw, 50 pk.

  • Zoro #: G0206547
  • Mfr #: M07470.120.0055
$24.39 ($0.49/unit)
  • System of Measurement: Metric
  • Item: Socket Flat Head Cap Screw
  • Min. Tensile Strength: 800 N/sq mm
See full product details
Orders over $75 ship free.

Fabory #M07470.120.0055 Specifications

  • Zoro #: G0206547
  • Mfr #: M07470.120.0055
System of Measurement: Metric Item: Socket Flat Head Cap Screw
Min. Tensile Strength: 800 N/sq mm Screw Industry Standards: ISO 10642
Fastener Thread Type: Metric Coarse Head Dia.: 26.88 mm
Thread Style: Fully Threaded Drive Size: 8 mm
Screw Head Type: Flat Temp. Range: -58 Degrees to 302 Degrees
Length: 55 mm Material Grade: Class 8.8
Head Height: 7.4 mm Rockwell Hardness: C22 to C34
Head Angle (Deg.): 90 Screw Style: Socket Head Cap Screw
Thread Dia.: M12 Thread Direction: Right Hand
Drive Type: Hex Socket Fastener Finish: Zinc Plated
Basic Material: Steel Thread Length: 55 mm
Dia./Thread Size: M12-1.75 Fastener Industry Standards: ISO 10642
Min. Thread Length: 55 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M12-1.75, Length 55mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 55mm, Head Height 7.4mm, Thread Dia. M12, Head Angle (Deg.) 90, Package Quantity 50

Reviews of Fabory #M07470.120.0055