Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 60 mm. Zinc-Plated 8.8 Steel Flat Socket Head Cap Screw, 50 pk.
  • Zoro #: G0206538
  • Mfr #: M07470.120.0060
$32.03 ($0.64/unit)
  • Drive Size: 8mm
  • Head Dia.: 26.88mm
  • Length: 60mm
See full product details
Orders over $75 ship free.

Fabory #M07470.120.0060 Specifications

  • Zoro #: G0206538
  • Mfr #: M07470.120.0060
Drive Size: 8mm Head Dia.: 26.88mm
Length: 60mm Drive Type: Hex Socket
Thread Direction: Right Hand Material Grade: Class 8.8
Thread Style: Fully Threaded Item: Socket Flat Head Cap Screw
Screw Style: Socket Head Cap Screw Thread Length: 60mm
Screw Industry Standards: ISO 10642 Temp. Range: -58 Degrees to 302 Degrees
Screw Head Type: Flat Fastener Industry Standards: ISO 10642
Rockwell Hardness: C22 to C34 Fastener Finish: Zinc Plated
System of Measurement: Metric Basic Material: Steel
Head Angle (Deg.): 90 Fastener Thread Type: Metric Coarse
Head Height: 7.4mm Thread Dia.: M12
Dia./Thread Size: M12-1.75 Min. Tensile Strength: 800 N/mm2
Min. Thread Length: 60mm Shop By: New Low Price
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M12-1.75, Length 60mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 60mm, Head Height 7.4mm, Thread Dia. M12, Head Angle (Deg.) 90, Package Quantity 50

Reviews of Fabory #M07470.120.0060