October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

M6-1.0 x 10 mm. 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

  • Zoro #: G0073906
  • Mfr #: M07400.060.0010

$4.39 ($0.04/unit)

Details
  • Screw Head Type: Flat
  • Head Dia.: 13.44mm
  • Item: Metric Socket Flat Head Cap Screw
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #M07400.060.0010 Specifications

  • Zoro #: G0073906
  • Mfr #: M07400.060.0010
Screw Head Type: Flat Head Dia.: 13.44mm
Item: Metric Socket Flat Head Cap Screw Head Height: 3.72mm
Fastener Thread Type: Metric Coarse Thread Dia.: M6
Drive Type: Hex Socket Fastener Finish: Black Oxide
Basic Material: Steel Vented Hole Size: Not Vented
Screw Style: Socket Head Cap Screw Rockwell Hardness: C32 to C39
Fastener Industry Standards: DIN 7991 Dia./Thread Size: M6-1.00
Thread Length: 10mm Head Angle (Deg.): 90
Material Grade: Class 10.9 Screw Industry Standards: DIN 7991
Thread Direction: Right Hand Min. Tensile Strength: 1000 N/mm2
Drive Size: 4mm System of Measurement: Metric
Thread Style: Fully Threaded Length: 10mm
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M6-1.00, Length 10mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 3.72mm, Thread Dia. M6, Head Angle (Deg.) 90, Package Quantity 100

Reviews of Fabory #M07400.060.0010